3/4 hp 1075 RPM 208-230V Single Phase Blower Motor

You last purchased this on
 
US Motors

3/4 hp 1075 RPM 208-230V Single Phase Blower Motor

  • Fast #
  • Part #USM8905
  • Item #1576105
  • Manufacturer Part #8905
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
US Motors

3/4 hp 1075 RPM 208-230V Single Phase Blower Motor

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Reversible rotation
  • Class B insulation
  • Blower/fan motor
  • Automatic reset thermal overload protector
  • Three speed settings
  • Thru-bolt, band, or base mounting
  • Sleeve bearings
  • Requires Certification

Specifications

AMP:
4
Diameter:
5-3/5 in
Fan Speeds:
3
Frame Size:
48
Horsepower:
3/4 hp
Length:
11-13/20 in
Material:
Steel
Maximum Temperature:
40
Motor Enclosure:
Open Air Over (OAO)
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1075
RPM Range:
900-1150
Temperature Range:
-29 to 40 Deg C
UL Listed:
Yes
Volts:
208/230V
Watts:
0.6 kW