1/8 hp 825 RPM 208/230V Condenser Motor
RESCUE® EZ-Wire™ 1/8 hp 825 RPM 208/230V Condenser Motor
Package Quantity Info:
EA: 1 IP: 1 CA: 3-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Easy to view
- Easy to showcase
- Easy to wire
- Multi-Horsepower
- Clear Packaging
- USA Made Capacitor Included
- Rheem® side shell holes; Extended mounting studs
- All position mount
- 80 Deg C High Ambient Design
- Reversible Rotation
Documents
Specifications
- AMP:
- 2.1
- Application:
- Condenser
- Brand Model Compatibility:
- Rheem
- CSA Certified:
- CSA C22.2 No.100, CSA C22.2 No. 77
- Collection:
- RESCUE® EZ-Wire™
- Depth:
- 5-5/8 in
- Diameter:
- 5-5/8 in
- Fan Speeds:
- 1
- Frame Size:
- 48
- Height:
- 5-5/8 in
- Horsepower:
- 1/8 - 1/4 hp
- Length:
- 9-5/16 in
- MFD Rating -:
- 7.5 mfd
- Material:
- Steel
- Maximum Temperature:
- 351
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Condenser Motor
- RPM:
- 825
- RPM Range:
- 0-899
- Temperature Range:
- Up to 351 Deg F
- UL Listed:
- No
- Volts:
- 208/230V
- Watts:
- 186.425 W
- Weight:
- 13.27 lb
- Width:
- 5-5/8 in
- Wire Gauge (AWG):
- 18 ga