Mojave® 1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor

Part #USM1861H  |  Item #3441445  |  Manufacturer Part #1861H

Horsepower

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Condenser fan motor
  • Reversible rotation
  • Ball bearings
  • Class F insulation
  • Stud/band mount
  • Automatic reset thermal overload protector
  • Two speed settings

Documents

Specifications

AMP: 2.1

Blower Type: Direct Drive

Collection: Mojave®

Diameter: 5-3/5 in

Frame Size: 48

Horsepower: 1/3 hp

Length: 11-11/100 in

Material: Steel

Maximum Temperature: 70

Motor Enclosure: Totally Enclosed Air Over (TEAO)

Phase: Single Phase

Power Source: Electric

Product Type: Condenser Motor

RPM: 1075

RPM Range: 900-1150

Temperature Range: -29 to 70 Deg C

UL Listed: Yes

Volts: 208/230V