1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor
RESCUE® MOJAVE® 1/3 hp 1075 RPM 208/230V Single Phase Condenser Motor
Frequently Purchased Together
Product Details
- Reversible rotation
- Class F insulation
- Condenser fan motor
- Automatic reset thermal overload protector
- Stud/band mount
- Ball bearing
Documents
Specifications
- AMP:
- 2.6, 1.8
- Blower Type:
- Direct Drive
- Collection:
- RESCUE® MOJAVE®
- Diameter:
- 5-3/5 in
- Frame Size:
- 48
- Horsepower:
- 1/3 hp
- Length:
- 9-23/50 in
- Material:
- Steel
- Maximum Temperature:
- 70
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Condenser Motor
- RPM:
- 1075
- RPM Range:
- 900-1150
- Temperature Range:
- -29 to 70 Deg C
- UL Listed:
- Yes
- Volts:
- 208/230V