Rescue® 1/5 - 3/4 hp 1075 RPM 115V Blower Motor

Part #USM5470  |  Item #1580895  |  Manufacturer Part #5470

Horsepower:

1/5 - 3/4 hp

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Blower/fan motor
  • Reversible rotation
  • Class B insulation
  • Ball bearings
  • Ring/stud mount
  • Automatic reset thermal overload protector

Documents

Specifications

AMP: 8.1

Blower Type: Direct Drive

Collection: Rescue®

Diameter: 5-3/5 in

Fan Speeds: 2

Frame Size: 48

Horsepower: 1/5 - 3/4 hp

Length: 12-3/20 in

Material: Steel

Maximum Temperature: 40

Motor Enclosure: Open Air Over (OAO)

Phase: Single Phase

Power Source: Electric

Product Type: Blower Motor

RPM: 1075

Temperature Range: -29 to 40 Deg C

Type: USM5470

UL Listed: Yes

Volts: 115V

Watts: 0.6