US Motors
Rescue® 1/6 - 1/2 hp 1075 RPM 115V Blower Motor
Part #USM5460 | Item #1598386 | Manufacturer Part #5460
Horsepower:
1/6 - 1/2 hpProduct Details
- Blower/fan motor
- Reversible rotation
- Class B insulation
- Self-aligning ball bearings
- Ring/stud mount
- Automatic reset thermal overload protector
Documents
Specifications
AMP: 7.3
Blower Type: Direct Drive
Collection: Rescue®
Diameter: 5-3/5 in
Fan Speeds: 4
Frame Size: 48
Horsepower: 1/6 - 1/2 hp
Length: 10-81/100 in
Material: Steel
Maximum Temperature: 40
Motor Enclosure: Open Air Over (OAO)
Phase: Single Phase
Power Source: Electric
Product Type: Blower Motor
RPM: 1075
Temperature Range: -29 to 40 Deg C
Type: USM5460
UL Listed: Yes
Volts: 115V
Watts: 0.4
Weight: 20