US Motors
Rescue® EcoTech™ 1/2 - 1/4 hp 1200 RPM 115/208-230V Blower Motor
Part #USM5532ET | Item #4254391 | Manufacturer Part #5532ET
Horsepower:
1/4 - 1/2 hpProduct Details
- Electronically controlled brushless permanent magnet motor
- Reversible rotation
- Electronically protected motor
- Continuous duty, air over
- Ball bearing
- Class B insulation
Documents
Specifications
AMP: 6.8
Blower Type: Direct Drive
Collection: Rescue® EcoTech™
Diameter: 5-3/5 in
Fan Speeds: 5
Frame Size: 48
Horsepower: 1/4 - 1/2 hp
Length: 10-29/40 in
Material: Steel
Maximum Temperature: 40
Motor Enclosure: Open
Phase: Single Phase
Power Source: Electric
Product Type: Blower Motor
RPM: 1075
Temperature Range: -29 to 40 Deg C
Type: USM5532ET
UL Listed: Yes
Volts: 115/208/230V