1/3 - 1/2 hp 1050 RPM 208/230V Single Phase ECM Variable Speed Blower Motor

This product has been replaced by

US Motors 1075 RPM 115/208/230V ECM Motor
US Motors 1/3 - 1/2 hp 1075 RPM 115/208/230V Single Phase ECM Variable Speed Blower Motor
Manufacturer Part #6633
You last purchased this on
 
US Motors

RESCUE® Select™ Truck Stock 1/3 - 1/2 hp 1050 RPM 208/230V Single Phase ECM Variable Speed Blower Motor

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

US Motors 1075 RPM 115/208/230V ECM Motor
US Motors 1/3 - 1/2 hp 1075 RPM 115/208/230V Single Phase ECM Variable Speed Blower Motor
Manufacturer Part #6633
US Motors

RESCUE® Select™ Truck Stock 1/3 - 1/2 hp 1050 RPM 208/230V Single Phase ECM Variable Speed Blower Motor

  • Fast #
  • Part #USM6631TS
  • Item #7371265
  • Manufacturer Part #6631TS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • High efficiency
  • ECM direct drive blower motor
  • Requires Certification

Documents


Specifications

AMP:
4, 4.6
Blower Type:
ECM Variable Speed
Collection:
RESCUE® Select™ Truck Stock
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1/3 - 1/2 hp
Length:
11-3/4 in
Motor Enclosure:
Open
Phase:
Single Phase
Product Type:
Blower Motor
RPM:
1050
RPM Range:
900-1150
UL Listed:
Yes
Volts:
208/230V