0 items

US Pipe Fabrication LLC/FKA Fastfab 6 in. Swivel Hydrant Adapter

FCSS060400

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Swivel
End Connection 2
Swivel
End Connections
Swivel
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Fitting Type
Straight
Length
48 in
Material
Ductile Iron

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday