0 items

US Pipe Fabrication LLC/FKA Fastfab Flanged x Plain End Ductile Iron Pipe

CWWC55PFPEU

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Ductile Iron Class
CL55
End Connection 1
Flanged
End Connection 2
Plain End
Length
6 ft
Material
Ductile Iron
Pipe Tubing Size
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday