US Pipe Fabrication LLC/FKA Fastfab 6 in. Swivel Anchor Pipe

DIAPSSU

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
Swivel
End Connection 2
Swivel
Length
2 ft
Material
Ductile Iron
Pipe Tubing Size
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday