10 in. Restraint Joint CL350 Ductile Iron TR FLEX Pipe

You last purchased this on
 
Us Pipe & Foundry Company

10 in. Restraint Joint CL350 Ductile Iron TR FLEX Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Us Pipe & Foundry Company

10 in. Restraint Joint CL350 Ductile Iron TR FLEX Pipe

  • Fast #
  • Part #UTFDIPC350LA10
  • Item #4340029
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Sewer, Industrial
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
10 in
Ductile Iron Class:
CL350
Ductile Iron Pipe Type:
Ductile Iron TR FLEX Restrained Joint Pipe
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
Yes
Material:
Ductile Iron
NSF Certified:
No
Origin:
Domestic
PipeTubing Size:
10 in
Pressure - High:
350
UL Listed:
Yes