12 in. Restraint Joint CL350 Ductile Iron TR FLEX Pipe
12 in. Restraint Joint CL350 Ductile Iron TR FLEX Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Sewer, Industrial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 12 in
- Ductile Iron Class:
- CL350
- Ductile Iron Pipe Type:
- Ductile Iron TR FLEX Restrained Joint Pipe
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- Yes
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Domestic
- PipeTubing Size:
- 12 in
- Pressure - High:
- 350
- UL Listed:
- Yes