5-1/4 in. x 4-1/2 ft. Open Right Hydrant in Yellow
5-1/4 in. x 4-1/2 ft. Open Right Hydrant in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Yellow
- Depth of Trench:
- 4 ft 6 in
- FM Approved:
- No
- UL Listed:
- No
- Valve Size:
- 5-1/4 in