6 x 0.31 in. Push 350# Asphaltic CL52 Ductile Iron TR FLEX Restrained Joint Pipe with Cement-lined
6 x 0.31 in. Push 350# Asphaltic CL52 Ductile Iron TR FLEX Restrained Joint Pipe with Cement-lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Perfect for HDD applications
- Nominal airflow up to 1.0" external static pressure
- Easily disassembled
- Sturdy cabinet construction with 1.0 inch [25.4 mm] of foil faced insulation for excellent sound and insulating characteristics
- Factory-installed high efficiency indoor coil
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.51, ANSI A21.53, ANSI C111, ANSI C600
- ASTM:
- ASTM A-536, ASTM A-716 2008, ASTM A-746 2003, ASTM C-150
- AWWA:
- AWWA C-104, AWWA C-110, AWWA C-151, AWWA C-153, AWWA C-900
- Application:
- Above Grade, Bridge Crossings, Horizontal Directional Drilling, Pipelines, Water
- Coating:
- Asphaltic
- Diameter - Outside:
- 6-24/25 in
- Ductile Iron Class:
- CL52
- Ductile Iron Pipe Type:
- Ductile Iron TR FLEX Restrained Joint Pipe
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- Yes
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement
- PipeTubing Size:
- 6 in
- Pressure Class:
- 350#
- UL Listed:
- Yes
- Wall Thickness:
- 0.31 in