6 x 0.25 in. Push Asphaltic CL350 Ductile Iron TR FLEX Restrained Joint Pipe with Cement-lined
TR Flex® 6 x 0.25 in. Push Asphaltic CL350 Ductile Iron TR FLEX Restrained Joint Pipe with Cement-lined
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Another U.S. Pipe innovative design, the TR FLEX was first designed and implemented by U.S. Pipe in 1979
- TR FLEX is a restrained push-on joint for 4" through 36" pipe and fittings
- Flexibility is key in infrastructure and the US Pipe TR FLEX® is designed to provide that needed flexibility
- Sizes 4"-24" are suitable for 350 psi working pressures, and 250 psi working pressures for 30"-36"
- TR FLEX is available with a variety of coatings and linings, including metallic zinc coating
- The design provides an easily assembled and disassembled joint
- Providing a maximum of 5° of deflection the TR FLEX is suited for a variety of applications including open trench projects and horizontal directional drilling (HDD)
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.50, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C105, ANSI C110, ANSI C111, ANSI C150, ANSI C151, ANSI C153
- ASTM:
- ASTM A-536, ASTM A-716 2008, ASTM A-746 2003, ASTM C-150 Type 2
- AWWA:
- AWWA A-21.10, AWWA A-21.11, AWWA A-21.4, AWWA A-21.50, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-105, AWWA C-110, AWWA C-111, AWWA C-150, AWWA C-151, AWWA C-153
- Application:
- Bridge Crossings, Horizontal Directional Drilling, Open Trench
- Coating:
- Asphaltic
- Collection:
- TR Flex®
- Diameter - Outside:
- 6-9/10 in
- Ductile Iron Class:
- CL350
- Ductile Iron Pipe Type:
- Ductile Iron TR FLEX Restrained Joint Pipe
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- Yes
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 6 in
- Pressure - High:
- 350
- UL Listed:
- Yes
- Wall Thickness:
- 0.25 in