8 in. x 18 ft. x 0.36 in. Grooved Bituminous Tar CL53 Ductile Iron Pipe with Cement-lined
8 in. x 18 ft. x 0.36 in. Grooved Bituminous Tar CL53 Ductile Iron Pipe with Cement-lined
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The joint may be designed to be fabricated as rigid or flexible to meet installation requirement
- Grooved ductile iron pipe is manufactured for air, water, sewage, oil and other liquids where owners, specifiers and contractors express a preference in lieu of flanged fabrication
Specifications
- ANSI:
- ANSI A21.4, ANSI A21.5, ANSI A21.51, ANSI C606
- AWWA:
- AWWA A-21.4, AWWA A-21.5, AWWA C-104, AWWA C-151, AWWA C-606
- Application:
- Water
- Coating:
- Bituminous Tar
- Ductile Iron Class:
- CL53
- Ductile Iron Pipe Type:
- Ductile Iron Grooved Pipe
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- FM Approved:
- No
- Length:
- 18 ft
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 8 in
- UL Listed:
- No
- Wall Thickness:
- 0.36 in