8 in. Push Asphaltic CL53 Ductile Iron TR FLEX Restrained Joint Pipe with Cement-lined
TR Flex® 8 in. Push Asphaltic CL53 Ductile Iron TR FLEX Restrained Joint Pipe with Cement-lined
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.10, ANSI A21.4, ANSI A21.5, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C110, ANSI C151, ANSI C153
- ASTM:
- ASTM A-536, ASTM A-716 2008, ASTM A-746 2003, ASTM C-150 Type II
- AWWA:
- AWWA A-21.10, AWWA A-21.4, AWWA A-21.5, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-110, AWWA C-151, AWWA C-153
- Application:
- Above Grade, Bridge Crossings, Horizontal Directional Drilling
- Coating:
- Asphaltic
- Collection:
- TR Flex®
- Ductile Iron Class:
- CL53
- Ductile Iron Pipe Type:
- Ductile Iron TR FLEX Restrained Joint Pipe
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- Yes
- Material:
- Ductile Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pipe Lining:
- Cement-lined
- PipeTubing Size:
- 8 in
- Pressure - High:
- 350
- Thickness:
- 0.36 in
- UL Listed:
- Yes