U.S. Pipe & Foundry Mechanical Joint Ductile Iron Open Left Resilient Wedge Gate Valve

UAUSP023OL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM A-126 Class B, ASTM B-138, ASTM B-62
AWWA Specifications
AWWA C-515, AWWA C-550
Coating
Fusion Bonded Epoxy
Ductile Iron Pipe Type
Ductile Iron Mechanical Joint Pipe
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Material
Ductile Iron
Maximum Pressure
350 psig
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Valve Body Style
Open Left
Valve Disc Material
Ductile Iron
Valve Size
3 in
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday