U.S. Pipe & Foundry Mechanical Joint x Flanged Ductile Iron Resilient Seated Waterworks Tapping Valve

UTUSP219PWD

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
AWWA Specifications
AWWA C-515, AWWA C-550
Coating
Fusion Epoxy
End Connection 1
Mechanical Joint
End Connection 2
Flanged
End Connections
Mechanical Joint x Flanged
FM Approved
No
Material
Ductile Iron
Maximum Pressure
350 psig
NSF Certified
No
UL Listed
No
Valve Body Style
Resilient Seated
Valve Size
8 in
Valve Stem
Non-rising
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday