U.S. Pipe & Foundry Metroseal® Mechanical Joint Ductile Iron Open Right Resilient Wedge Gate Valve

U5460ORLA

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI A21.15, ANSI C509, ANSI C550
ASME Specifications
ASME B16.1
AWWA Specifications
AWWA C-111, AWWA C-115, AWWA C-500, AWWA C-509, AWWA C-515, AWWA C-550
Application
Fire, Waste, Water
Coating
Fusion Bonded Epoxy
Collection
Metroseal®
Ductile Iron Pipe Type
Ductile Iron Mechanical Joint Pipe
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
No
Length
9-1/4 in
Material
Ductile Iron
Maximum Pressure
350 psig
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
125#
UL Listed
No
Valve Body Style
Open Right
Valve Bonnet Type
Bolted
Valve Disc Material
Ductile Iron
Valve Operator
Operating Nut
Valve Size
4 in
Valve Stem
Non-rising
Valve Type
Resilient Wedge Gate Valve
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday