1-1/2 in. x 250 ft. IPS SIDR 15 Plastic Pressure Pipe
1-1/2 in. x 250 ft. IPS SIDR 15 Plastic Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 250 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 1-1/2 in
- Pressure Class:
- 100#
- Schedule Class:
- SDR 15