0 items

US Poly Company 1 in. SIDR 11.5 Plastic Pressure Pipe

PES115HG

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2239
Fire Suppression System Rated
No
Length
100 ft
Material
Plastic
Material Type
HDPE, Polyethylene
Maximum Pressure
125 psi
Outside Diameter
1-23/100 in
Pipe Tubing Size
1 in
Schedule Class
SIDR 11.5
Wall Thickness
0.091 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday