14 in. Premier Asphalt Diamond Blade
Major Asphalt 14 in. Premier Asphalt Diamond Blade
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kicker segment for undercut protection in asphalt
- For use on asphalt, asphalt over concrete and green concrete
- Diamond Blade
- For use with chop saws and hand-held saws
Documents
Specifications
- Application:
- Asphalt, Cutting
- Arbor Hole Size:
- 1 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Circular Saw
- Blade Width (in):
- 14 in
- Cartridge Type:
- Quarter Turn Ceramic Disc, Washerless
- Collection:
- Major Asphalt
- Color Finish Category:
- Greys
- Color Finish Name:
- Gun Metal
- Diameter:
- 14 in
- Faucet Connection Size:
- 1/4 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Quarter Turn Ceramic Disc, Washerless
- Flow Rate:
- 1.8 gpm
- Material:
- Diamond
- Number of Blades:
- 1
- Product Type:
- Cutter Blade
- Size:
- 14 in
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 9-13/16 in
- Type:
- UDAS14125
- Weight:
- 5 lb
- Width:
- 14 in