16 in. Cordless Chop Saw Bare Tool
16 in. Cordless Chop Saw Bare Tool
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Bare Tool or Kit:
- Bare Tool
- Diameter:
- 16 in
- Horsepower:
- 7-4/5 hp
- Saw Type:
- Chop
- Weight:
- 30.9 lb