34 in. Magnetic Valve Cover Remover
34 in. Magnetic Valve Cover Remover
Frequently Purchased Together
Product Details
- 25 - 40 lb safe lifting capacity
- Solid handle for easy pick up
- Magnetically lifts valve boxes or electrical covers
- Reduces finger and toe injuries
- Magnetic field penetrates texture surfaces allowing the operator to lift lid
- Safe and efficiently remove covers
Documents
Specifications
- Bare Tool or Kit:
- Tool Kit
- Capacity:
- 40 lb
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Height:
- 34 in
- Length:
- 4 in
- Lift Capacity:
- 25 lb
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Tool Type:
- Lid Lifter
- Type:
- UUS30298
- Weight:
- 13 lb
- Width:
- 2 in