U.S. Saws

Tiger Tooth 14 in. Silicon Carbide Circular Saw Blade

Part #UMN37843UA  |  Manufacturer Part #MN37843UA

Diameter:

14 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from a blend of silicon carbide
  • Three layers of reinforcement make this blade the best choice for cutting all kinds of pipe
  • Dual arbor for use in both 1" and 20 mm saws

Specifications

Application: Cutting, Ductile Iron

Arbor Hole Size: 1 in/20 mm

Blade Material: Silicon Carbide

Blade Thickness In : 39/250 in

Blade Type: Circular Saw

Collection: Tiger Tooth

Diameter: 14 in

Type: Universal High Speed Abrasive