13' x 1 Ratchet, Blue Webbing, Zinc Handle, Hooks , PDQ
13' x 1 Ratchet, Blue Webbing, Zinc Handle, Hooks , PDQ
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Break strength capacity: 900 lbs
- Hi tensile, blue polyester webbing performs better than nylon
- Light duty ratchet tie down
- Coated S hooks prevent marring of surfaces
- All steel construction
- Size: 13' x 1"
Specifications
- Coating:
- Zinc
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 13 ft
- Material:
- Hardened Steel, Plastic
- Material Type:
- Polyester
- Number of Pieces:
- 1 Piece
- Tensile Strength:
- 900 lb
- Type:
- U309710
- Width:
- 1 in
- Work Load Limit:
- 900 lb