15' x 1 Standard Cambuckle, Blue Webbing, S Hks, PDQ

Part #U409690  |  Item #7313442  |  Manufacturer Part #409690

$ 6.09 EACH

Type:

U409690

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Break strength capacity: 900 lbs
  • Size: 15' x 1"
  • Coated S hooks prevent marring of surfaces

Specifications

Coating: Zinc

Color Finish: Yellow

Color Finish Category: Yellows

Length: 15 ft

Material: [Hardened Steel, Plastic]

Material Type: Polyester

Number Of Pieces: 1 Piece

Tensile Strength: 900 lb

Type: U409690

Width: 1 in

Work Load Limit: 900