USA Products 27 ft. x 2 in. Ratchet Tie Down with Hook Cut Case

U310701

Manufacturer Part #: 310701

Length

27 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Break strength capacity: 1000 lbs
  • Longer and wider handle than standard ratchets by 15%
  • Size: 27' x 2"
  • Thermoplastic comfort handle and release lever

SPECIFICATIONS

Coating
Zinc
Number Of Pieces
1 Piece
Tensile Strength
10000 lb
Type
U310701
Width
2 in
Work Load Limit
10000

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday