USA Products 27 ft. x 2 in. Step Release Ratchet with Flat Hook

U310081

Manufacturer Part #: 310081

Length

27 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • BOT™ equipped tightening and release
  • Procedure allows for controlling up to 60% of post tensioning, not 100% like all other ratchet designs
  • Size: 27' x 2"
  • Patent pending

SPECIFICATIONS

Coating
Painted
Number Of Pieces
1 Piece
Tensile Strength
10000 lb
Type
U310081
Width
2 in
Work Load Limit
10000

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday