USA Products 6 ft. Cargo Strap

U330420

Manufacturer Part #: 330420

Length

6 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Retractable design eliminates pre-tensioning your tie down assembly
  • Break strength capacity: 1500 lbs
  • Hi tensile, yellow polyester webbing performs better than nylon
  • All steel construction
  • Coated S hooks prevent marring of surfaces

SPECIFICATIONS

Coating
Painted
Number Of Pieces
2 Piece
Tensile Strength
1500lb
Width
1 in
Work Load Limit
1500

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday