9 ft. x 1 in. Ratchet Tie Down 4 Pack

You last purchased this on
 
USA Products

9 ft. x 1 in. Ratchet Tie Down 4 Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
USA Products

9 ft. x 1 in. Ratchet Tie Down 4 Pack

  • Fast #
  • Part #U309570
  • Item #7313410
  • Manufacturer Part #309570
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 4 pack of ratchets
  • Hardened wire S Hooks are coated to prevent scratching paint or chrome finishes
  • Camo webbing ratchet value pack
  • Requires Certification

Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
9 ft
Material:
Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Package Quantity:
Pack of 4
Tensile Strength:
900 lb
Width:
1 in
Work Load Limit:
900 lb