Bedliner Anchor Point with Toggle Bolt 2 Pack in Polished Chrome

You last purchased this on
 
USA Products

Bedliner Anchor Point with Toggle Bolt 2 Pack in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
USA Products

Bedliner Anchor Point with Toggle Bolt 2 Pack in Polished Chrome

  • Fast #
  • Part #U810320
  • Item #2336280
  • Manufacturer Part #810320
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Long life tank design maximizes corrosion resistance
  • Long life heating elements
  • For truck and bedliners
  • Surface mounted thermostat provides automatic temperature control
  • 1-1/2 in rigid polyurethane foam insulation reduces operating costs
  • 4 wire configuration
  • Requires Certification

Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
FM Approved:
No
Material:
Plastic
Number of Pieces:
2 Piece
Tensile Strength:
200 lb
UL Listed:
No
Work Load Limit:
200 lb