Pipe and Ladder Rack Strap, 1" x 4ft Pr Pk

Part #U505420  |  Item #7313432  |  Manufacturer Part #505420

$ 4.95 per PACK

Type:

U505420

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed for ladder racks
  • Hi tensile yellow polyester webbing

Specifications

Coating: Zinc

Color Finish: Yellow

Color Finish Category: Yellows

Length: 4 ft

Material: [Hardened Steel, Plastic]

Material Type: Polyester

Number Of Pieces: 1 Piece

Tensile Strength: 500 lb

Type: U505420

Width: 1 in

Work Load Limit: 500