8 ft. x 1-1/2 in. Polyester Cargo Rack Tie-Down Strap in Yellow

You last purchased this on
 
USA Products

ProGrip 8 ft. x 1-1/2 in. Polyester Cargo Rack Tie-Down Strap in Yellow

This product requires certification to purchase.
Brand image
You last purchased this on
 
USA Products

ProGrip 8 ft. x 1-1/2 in. Polyester Cargo Rack Tie-Down Strap in Yellow

  • Fast #
  • Part #U902500
  • Item #7313438
  • Manufacturer Part #902500
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes adapter in package
  • Three different ways to tighten the load
  • Fits tubular, angled and straight edge ladder racks
  • Gold zinc finish on moving parts prevents corrosion
  • Load capacity: 500 lbs
  • Upper and lower frame mounts accommodate over the load and under the load tightening
  • Break strength capacity: 1500 lbs
  • Options for tightening: 5/16" steel rod, 3/8" socket drive, and 3/4" wrench
  • Requires Certification

Specifications

Coating:
Zinc
Collection:
ProGrip
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Diameter:
5/16 in
Length:
8 ft
Lift Capacity:
500 lb
Material:
Hardened Steel, Plastic
Material Type:
Polyester
Number of Pieces:
1 Piece
Origin:
Domestic
Tensile Strength:
1500lb
Tool Type:
Hook
Width:
1-1/2 in
Work Load Limit:
1500 lb