Universal Nylon Truck Cargo Net

You last purchased this on
 
USA Products

Universal Nylon Truck Cargo Net

This product requires certification to purchase.
Brand image
You last purchased this on
 
USA Products

Universal Nylon Truck Cargo Net

  • Fast #
  • Part #U901400
  • Item #2336299
  • Manufacturer Part #901400
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • All-truck cargo net (fits mid/full size truck)
  • Adjustable Hooks
  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Grey
Material:
Plastic
Material Type:
Nylon
Number of Pieces:
1 Piece