USAGE MNTR Display Control

Part #SFT522W  |  Manufacturer Part #FT522-W

Type:

Batching Controller
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Batch Control
  • Regeneration Control
  • High/Low Flow Rate Monitoring
  • The housing is supplied with two brackets for wall-mount applications, or the top/bottom housings can be easily separated and reassembled for panel-mount
  • Water Usage Monitoring

Specifications

ISO Specifications: ISO9001:2008

Installation Type: Wall Mount

NEMA Specifications: NEMA 4X/IP66

Power Source: AC/DC

Type: Batching Controller