USG

ClimaPlus™ 2 x 2 ft. Ceiling Tile (Case of 12)

Part #U76975  |  Manufacturer Part #76975

Width:

2 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Elegant, fine-textured panel
  • Excellent noise reduction
  • For use with 9/16" wide grid

Specifications

ASTM Specifications: ASTM E-1264, ASTM E-84

Collection: ClimaPlus™

R value: R2.0

UL Listed: Yes

Width: 2 ft