USG ClimaPlus™ 2 x 2 ft. Open Front Tapered Ceiling Tile (Case of 12)

U86785

Manufacturer Part #: 86785

Width

2 ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Non-directional, monolithic visual reduces installation time and waste
  • Impact and scratch resistant
  • Excellent noise reduction
  • High light-reflective finish reduces light fixtures and energy use
  • For use with 9/16" wide grid

SPECIFICATIONS

ASTM Specifications
ASTM E-1264, ASTM E-84
Collection
ClimaPlus™
R value
R2.2
UL Listed
Yes
Width
2 ft

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday