USG

Fissured™ 4 x 2 ft. Open Front Square Ceiling Tile (Case of 8)

Part #U562  |  Manufacturer Part #562

Width:

4 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • An economical, all-purpose product
  • Perfect for administrative offices, corridors, mass merchandisers and convenience stores
  • For use with 15/16" wide grid

Specifications

ASTM Specifications: [ASTM E-84, ASTM E-1264]

Collection: Fissured™

Color Finish: White

Color Finish Category: Whites

Length: 2 ft

Material: Fiber

R value: R1.4

Thickness: 5/8 in

UL Listed: Yes

Width: 4 ft