Radar™ 2 x 2 ft. Open Front Square Ceiling Panel Case

Part #U2110  |  Item #4870422  |  Manufacturer Part #2110

Width:

2 ft

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Non-directional pattern with fresh, clean appearance offers fast, efficient installation
  • Economical, all-purpose ceiling pattern
  • USDA certified biobased product
  • For use with 15/16" wide grid

Specifications

ASTM Specifications: [ASTM E-84, ASTM E-1264]

Collection: Radar™

Color Finish: White

Color Finish Category: Whites

Length: 2 ft

Material: Fiber

R value: R1.4

Thickness: 5/8 in

UL Listed: Yes

Width: 2 ft