1 in. Blade Bushing
1 in. Blade Bushing
Frequently Purchased Together
Product Details
- This adapter is a permanent and reusable bushing to reduce blade arbors from 1" to 20mm
Specifications
- Application:
- Diamond Blade Bushing
- Arbor Hole Size:
- 1 in
- Blade Type:
- Circular Saw
- Diameter:
- 1 in
- Product Type:
- Blade Bushing
- Tool Type:
- Blade Bushing
- Type:
- UBUSH0120376
- Weight:
- 1 lb