14 in. Diamond Circular Saw Blade
Premium Dos Seggie 14 in. Diamond Circular Saw Blade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on ductile iron pipe, plastic pipe, cast iron, rebar, angle iron, threaded rod, reinforced concrete pipe, concrete, asphalt and clay pipe
- For use with chop saws and hand-held saws
- Diamond blade
- Laser welded segments
- Premium multipurpose blade for excellent wear in all cutting applications
Documents
Specifications
- Application:
- Angle Iron, Asphalt, Cast Iron, Ductile Iron Pipe, Plastic Pipe, Rebar, Reinforced Concrete Pipe, Threaded Rod
- Arbor Hole Size:
- 1 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Circular Saw
- Blade Width (in):
- 14 in
- Collection:
- Premium Dos Seggie
- Diameter:
- 14 in
- Number of Blades:
- 1
- Product Type:
- Cutter Blade
- Size:
- 14 in
- Type:
- UPXX14125
- Weight:
- 5 lb
- Width:
- 14 in