16 in. Flute Beveller Assembly

You last purchased this on
 
U.S.SAWS

16 in. Flute Beveller Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
U.S.SAWS

16 in. Flute Beveller Assembly

  • Fast #
  • Part #UUS24041
  • Item #2227447
  • Manufacturer Part #US24041
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • An inexpensive solution to beveling plastic pipe - in or out of the trench
  • The Beveller can be attached to a STIHL saw and can be removed without disturbing the blade
  • Easy to install and easy to use, it is merely the easiest way to bevel plastic pipe
  • The 3 flute beveller is designed for PVC pipe 16 in and larger
  • Requires Certification

Documents


Specifications

Application:
Diamond Blade Bushing
Cutting Capacity:
16 in
Diameter:
16 in
Pipe Capacity:
16 in
Product Type:
Beveller
Tool Type:
Beveler Assembly
Weight:
2 lb