4-1/2 in. Tiger Tooth Supergrit Blade

Part #UAPB45080  |  Item #3631925  |  Manufacturer Part #APB45080

Call for Pricing EACH

Cutting Capacity:

4-1/2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Diamond Blade
  • Exceptionally fast, smooth cutting
  • For use with hand-held saws
  • For use on ductile iron pipe, plastic pipe, cast iron, rebar, angle iron, threaded rod, reinforced concrete pipe, wood, and rescue applications
  • Not recommended for concrete or asphalt applications

Documents

Specifications

Application: Pipe Cutter

Arbor Hole Size: 5/8 in

Blade Material: Diamond

Blade Thickness In : 0.08 in

Blade Type: Chop Saw

Blade Width: 4-1/2 in

Cutting Capacity: 4-1/2 in

Diameter: 4-1/2 in

Material: Diamond Blade

Number Of Blades: 1

Product Type: Cutter Blade

Size: 4-1/2 in

Type: UAPB45080

Weight: 1

Width: 4-1/2 in