5 hp Cut-Off Saw with 14 Guard

You last purchased this on
 
Husqvarna

5 hp Cut-Off Saw with 14 Guard

This product requires certification to purchase.
Brand image
You last purchased this on
 
Husqvarna

5 hp Cut-Off Saw with 14 Guard

  • Fast #
  • Part #UUS33401
  • Item #4250496
  • Manufacturer Part #US33401
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High-power and wide torque enables this saw to work with large diameter cutting discs for greater cutting depths
  • Three-stage filtration with air injection keeps the cutting dust away from the intake air and the filter compensation maintains a constant fuel mix
  • This power cutter is built for heavy applications in stone, asphalt, concrete and steel
  • Electronic speed limiter ensures that the engine cannot over speed
  • Blades sold separately
  • The blade guard can be adjusted during operation
  • Double air filters effectively clean the engine intake air
  • Requires Certification

Specifications

Application:
Cutting
Bare Tool or Kit:
Bare Tool
Corded Cordless:
Cordless
Cutting Capacity:
5 in
Diameter:
14 in
Height:
16 in
Horsepower:
5 hp
Length:
9 in
Power Source:
Gas
Product Type:
Saw
Saw Type:
Cut-Off
Tool Type:
Saw
Type:
UUS33401
UL Listed:
No
Weight:
23 lb