U.S.SAWS
Beveller
Part #UUS24060 | Item #3312554 | Manufacturer Part #US24060
Call for Pricing
EACH
Product Details
- Easy to install and easy to use, it is merely the easiest way to bevel plastic pipe
- An inexpensive solution to beveling plastic pipe - in or out of the trench
- The beveller can be attached or removed without disturbing the blade
- Designed for Husqvarna Chop Saws
- 8 Flute beveller is designed for PVC, and beveling application on pressure rated 12 in - 16 in diameter pip
Documents
Specifications
Application: Asphalt
Cutting Capacity: 6 in - 16 in
Faucet Connection Size: 1/2 in
Pipe Capacity: 6 in - 16 in
Product Type: Beveller
Tool Type: Beveler Assembly
Type: UUS24060
Weight: 2