12 in. Diamond Circular Saw Blade
Dos Seggie 12 in. Diamond Circular Saw Blade
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use on ductile iron, plastic pipe, asphalt and concrete
- For use with hand-held and chop saws
- Diamond Blade
Documents
Specifications
- Application:
- Construction
- Arbor Hole Size:
- 1 in
- Blade Material:
- Diamond
- Blade Thickness (in):
- 0.125 in
- Blade Type:
- Circular Saw
- Blade Width (in):
- 12 in
- Collection:
- Dos Seggie
- Diameter:
- 12 in
- Material:
- Diamond
- Number of Blades:
- 1
- Product Type:
- Cutter Blade
- Size:
- 12 in
- Type:
- UDXX12125
- Weight:
- 5 lb
- Width:
- 12 in