3 FLUTE BEV ASSY For HUSQVARNA SAW
Kenyon® S550 Irrigation™ 3 FLUTE BEV ASSY For HUSQVARNA SAW
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable bevel depth for various pipe thicknesses
- Inexpensive solution to beveling plastic pipe
- Installs quickly and easily on powered chop saws
- 3 Flute Beveller is recommended for use on large diameter pipe; 16" and greater.
- Designed for Husqvarna, Partner, Target and Hilti saws
- Can be attached and removed without disturbing the blade
- Bevel pipe in and out of trench
Specifications
- Application:
- Bevelling
- Collection:
- Kenyon® S550 Irrigation™
- Color Finish Category:
- Reds
- Color Finish Name:
- Powder Coated
- Cutting Capacity:
- 16 in
- Handle Material:
- Steel
- Height:
- 38 in
- Length:
- 18-1/2 in
- Number of Tools Included:
- 1
- Pipe Capacity:
- 16 in
- Product Type:
- Beveller
- Tool Type:
- Beveler Assembly
- Type:
- UUS24040
- Weight:
- 2 lb
- Width:
- 2-1/2 in